This item is Discontinued.

Air Handler 2-Ply Ring Panel Air Filter, 25x25" 2JRW3

This item is Discontinued.

Air Handler

2-Ply Ring Panel Air Filter, 25x25" (Discontinued)

Mfr # 2JRW3
Zoro # G9694517
UPC # 190735011034
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2JRW3
Zoro #
G9694517
UPC #
190735011034
Country of Origin
United States
Air Filter Item
Link Air Filter
Number of Sections
1
Performance Rating
MERV 8
Item
Link Air Filter
Style - Air Filters
Panel
Air Flow @ 300 fpm
1,200 cfm
Frame Included
No
Number of Links Per Carton
1
Number of Ply
2
Air Flow
500 fpm
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Material
POLYESTER
Initial Resistance
0.28"WC
Initial Resistance @ 500 fpm
0.50 in wc
Standards
UL 900
Media Material
Synthetic
Ply
2
Air Filter Ply
2
Air Filter Media Type
Synthetic
Max. Velocity
500 fpm
Media Color
Green
Removes Particles Down To
3.0 to 10.0 microns
Max. Temp.
200 Degrees F
Frame Type
Internal Wire Heat Sealed Inside Layers
Final Resistance
1"WC
Air Flow @ 500 fpm
1,968 cfm
Frame or Header Material
9-Gauge Steel Wire
Recommended Final Resistance
1.0 in wc

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 25 in, Section Width 56 in, Number of Sections 1, Link Filter Total Width 56 in, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.