Shop All Pleated Air Filters
Air Handler
20x30x1 Synthetic Pleated Air Filter, MERV 13
Mfr # 11C879
Zoro # G7577997
product price: $17.89
/ea
Sold in multiples of 12 for $214.68
$214.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 3/4 in
- Actual Width 29 3/4 in
- Air Filter Capacity High Capacity
- Filter Efficiency 85%
- Filter Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 11C879
- Zoro # G7577997
- UPC # 190735000229
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 3/4 in |
Actual Width | 29 3/4 in |
Nominal Depth | 1 in |
Nominal Filter Size | 20x30x1 |
Nominal Height | 20 in |
Nominal Width | 30 in |
Actual Depth | 3/4 in |
Actual Filter Size | 19-3/4 in x 29-3/4 in x 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x30x1, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 9.7 sq ft, Pleats per Linear Foot 37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW64)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-G6B-R1D White Round Ceiling Diffuser and 6 in. Boot with Rotary Damper (HT-G6B-R1D)
- DYNABRADE Air Filter, Pleated Panel, 20 x 25 x 1 In (64658)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 11 (2DYR8)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX1)
- AIR HANDLER Air Filter, MERV 13 High Capacity, 12x18x2 (90013E021218)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 11 (38ZC96)
- AIR HANDLER 22x24x1 Pleated Air Filter, MERV 8 (29RF83)
- AIR HANDLER 8-1/2x30x1 Synthetic Pleated Air Filter, MERV 7 (21C070)
- ALL-FILTERS 12X12X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (12121.13 4pk)
- Air Handler Pleated Air Filters