This item is Discontinued.

Air Handler 3-Ply Ring Panel Air Filter, 24x100" 2JVX4

This item is Discontinued.

Air Handler

3-Ply Ring Panel Air Filter, 24x100" (Discontinued)

Mfr # 2JVX4
Zoro # G6876387
UPC # 190735014165
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2JVX4
Zoro #
G6876387
UPC #
190735014165
Country of Origin
United States
Air Filter Item
Link Air Filter
Number of Sections
1
Performance Rating
MERV 8
Removes Particles Down To
3.0 to 10.0 microns
Frame Type
Internal Wire Heat Sealed Inside Layers
Frame or Header Material
9-Gauge Steel Wire
Max. Temp.
200 Degrees F
Ply
3
Recommended Final Resistance
1.0 in wc
Air Flow @ 300 fpm
1,200 cfm
Frame Included
No
Filter Efficiency
30%
Material
POLYESTER
Number of Ply
3
Number of Links Per Carton
1
Standards
UL 900
Media Color
Blue
Initial Resistance
0.21"WC
Filters Out
Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Max. Velocity
500 fpm
Air Flow
375 fpm
Media Material
Synthetic
Style - Air Filters
Panel
Initial Resistance @ 500 fpm
0.50 in wc
Air Filter Media Type
Synthetic
Air Flow @ 500 fpm
1,968 cfm
Item
Link Air Filter
Final Resistance
1"WC
Air Filter Ply
3
Filter Efficiency - Air Filters
30 %

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 100 in, Number of Sections 1, Link Filter Total Width 100 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.