This item is Discontinued.

No Product Image Available

This item is Discontinued.

Air Handler

9x20x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 8, 3.0 to 10.0 microns (Discontinued)

Mfr # 9MZF6
Zoro # G7304633
UPC # 190735028407
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9MZF6
Zoro #
G7304633
UPC #
190735028407
Country of Origin
Multiple

Dimensions

Nominal Filter Size
9x20x1
Actual Filter Size
8-1/2 in x 20 in x 3/4 in
Nominal Height
9 in
Nominal Width
20 in
Nominal Depth
1 in
Actual Depth
3/4 in
Actual Height
8-1/2 in
Actual Width
20 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Filters Out
MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Air Filter Item
Pleated Air Filter
Air Flow @ 300 fpm
375 cfm
Frame or Header Material
Beverage Board
Media Material
Synthetic
Filter Frame Color
White
Air Flow @ 500 fpm
625 cfm
Item
Pleated Air Filter
Final Recommended Resistance
1.0 in WC
Initial Resistance @ 500 fpm
0.37 in WC
Max. Temp.
180 Degrees F
Max. Velocity
500 fpm
Media Color
White
Media Area
2.9 sq ft
Standards
UL 900 Classified
Style - Air Filters
Panel
Initial Resistance @ 300 fpm
0.22 in WC
Common Applications
General Use
Gasket Material
None
Pleats per Linear Foot
15
Removes Particles Down To
3.0 to 10.0 microns
Filter Efficiency - Air Filters
40%
Gasket Location
None

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Filter Size 9x20x1, Filter Efficiency - Air Filters 40 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 2.9 sq ft, Pleats per Linear Foot 15, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.