KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

V-Bank Air Filter, 12x24x12", MERV 11

AIR HANDLER| Zoro #: G1859977| Mfr #: 4PY75

$80.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Media Area: 45 sq. ft.
Item: V-Bank Air Filter
Air Flow: 500 fpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1859977 Mfr #: 4PY75
Media Area: 45 sq. ft.Item: V-Bank Air Filter
Air Flow: 500 fpmFinal Resistance: 1.5" WC
Max. Air Flow: 1250 cfmStandards: UL 900
Nominal Depth: 12"Nominal Width: 24"
MERV: 11Filter Efficiency: 65%
Max. Temp.: 150 Degrees FFilter Pack Enclosure: Plastic Frame
Material: FiberglassNominal Height: 12"
Nominal Filter Size: 12x24x12With/Without Gasket: No
Initial Resistance: 0.17/0.27/0.40" WCCountry of Origin (subject to change): Multiple

Description

V Bank Minipleat Air Filter, Filter Efficiency 60 to 65 Percent, MERV 11, Nominal Width 24 In., Nominal Depth 12 In., Nominal Height 12 In., Initial Resistance 0.17/0.27/0.40 In. WC, Final Resistance 1.5 In. WC, Max. Air Flow 625 fpm, Media Area 45 sq. ft., Max. Temp. 150 Degrees F, Standards UL

Reviews