Shop AIR KING
Create Account
AK100L Exhaust Fan, 120 V, 7 W, 4 in Duct, Round Grill
- Mfr # AK100L
- Zoro # G404375411
product price:Â
$
181.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AK100L
- Zoro #
- G404375411
- UPC #
- 83162210005
- Country of Origin
- United States
Description
The quiet exhaust fan series features an energy efficient fluorescent light with a contoured low profile grill, a moonstone glass lens and a night light. All can be wired to operate separately and the electronically balanced centrifugal blower wheel assures maximum ventilation at minimum sound. Spring loaded damper protects against back drafts. UL listed for installation over a tub or shower on a GFCI circuit. HV12100 Certified. Standard 26 W maximum compact fluorescent 4 pin quad tube lamp, 7 W night light, Motors suitable for continuous operation. 4 in metal duct collar with back draft damper provides a solid ducting connection and prevents drafts from entering the room. White polymeric grill 11 in x 13-3/4 in. Polymeric dual blower wheel. (Use Orgill Sku 544.6042 for replacement bulb).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.