AK55L Exhaust Fan, 120 V, 54 W, 4 in Duct, Round Grill
- Mfr # AK55L
- Zoro # G604375419
product price:Â
$
193.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AK55L
- Zoro #
- G604375419
- UPC #
- 83162901002
- Country of Origin
- China
Description
Heater, exhaust fan and light combination. Installs in ceiling. Heater blower wheel is one piece metal and electronically balanced. Ventilation blower wheel is one-piece polymeric and electronically balanced. Ultra safe ceramic heating element bonded to large heat transfer surface allows heating at very low operating temperature. Self-regulating design provides 1350 W. Moonstone glass lens, installed in a flip down lens holder. 100 W incandescent capacity, type A lamp required, bulb not included. UL listed. HVI2100 certified. Duct collar 4 in round, zinc-plated metal collar adapter with aluminum back draft damper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.