Shop AIR KING
Create Account
AK917 Bulb Heater, 70 cfm, 850 Btu
- Mfr # AK917
- Zoro # G504376004
product price:Â
$
85.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AK917
- Zoro #
- G504376004
- UPC #
- 83162270016
- Country of Origin
- China
Description
One-piece polymeric blower wheel. White polymeric grill. Dimensions of 10 in x 10 in. One 250 W maximum, type R40 bulb, medium base infrared lamp to deliver silent heat to the room, bulb not included. Rated type IC for ceilings insulated to R-40. Plastic collar for 4 in duct connection comes complete with built-in non-metallic back draft damper for quiet operation. UL listed. HVI2100 certified.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.