America 1139732 70Cfm Fan & Light Combo
- Mfr # 1139732
- Zoro # G703976371
product price:Â
$
94.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1139732
- Zoro #
- G703976371
- UPC #
- -
- Country of Origin
- China
Description
One piece polymeric wheel. White polymeric grill. High impact polycarbonate lens. 100 watt maximum, type a19, medium base bulb, (not included). Rated type ic for ceilings insulated to r-40. Plastic collar for 4 in. Duct connection, comes complete with built in non-metallic back draft damper for quiet operation.
Features- Bath fans
- Fan/light combo
- Cfm - 70
- Sones - 4
- Dimension - 13.38 x 11.50 x 9.25 in.
- Item weight - 6.63 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.