Shop All Air Circulators
Air King
Fan Head 24"
Mfr # 9125H
Zoro # G0654529
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Application Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9125H
- Zoro # G0654529
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Details
Item | Fan Head |
Application | Accessories |
Description
Fan Head 24In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Heater Switch Kit Only (5670014)
- AIR HANDLER Pleated Air Filter, 12x20x1, MERV 8, High Capacity, Synthetic, 6B978, White (6B978)
- ROBERTSHAW Gas Valve, NG/LP, 3.5 in wc, Standard Opening, -40 to 175 Degrees F (710-205)
- TEMPCO Swaged Cartridge Heater, 74W/sq. In. (HDC12025)
- AIR KING Fan 12" 120VAC (9312)
- AIR KING I-Beam Mount Fan 24" Oscillating (9625)
- AIR KING Ceiling Mount Oscillating , (9635)
- AIR KING 18" Ceiling Mount Fan, Industrial Grade (9718)
- AIR KING Ceiling Mount Oscillating , (9375)
- AIR KING Standard-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 5570/7480/8780 CFM (9070)
- GLOBAL INDUSTRIAL 12 Industrial Floor Fan (258323)
- Air King Air Circulators