Corrugated Staples, Power Crown, 3/8 in Leg L, Steel, 1000 PK

  • Mfr # CS38AL

  • Zoro # G604397909


product price:  $38.95
/pk 1000, $0.04/ea

Key Features

For Use With
CS80A2 Corrugated Staplers
Crown Style
Power
Material
Steel
Finish
Galvanized
Type
W-Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS38AL
Zoro #
G604397909
UPC #
99461737327
Country of Origin
China

Dimensions

Leg Length
3/8 in

Details

Item
Corrugated Staples
For Use With
CS80A2 Corrugated Staplers
Crown Style
Power
Material
Steel
Finish
Galvanized
Type
W-Corrugated
Weight
2.5
Color
Steel
Application
Cabinetry, Furniture, Pallet Repair and General Construction

Description

Product details about the AIR LOCKER - CS38AL Corrugated Staples.
Corrugated staples are unique fasteners designed for the assembly of furniture, particularly for fastening backs and bottoms of upholstery items. Their corrugated design provides exceptional holding power, while reducing the risk of splitting when driven into wood. These staples are typically larger in size and thicker, perfect for securing heavy-duty corrugated boards. They require a specialized corrugated staple gun for application, and are popular due to their assured stability and strength.
The AIR LOCKER - CS38AL Corrugated Staples are designed with a leg length of 3/8 inches, making them suitable for various applications in cabinetry, furniture, pallet repair and general construction. These staples have a W-Corrugated type which is built to provide strong holding power and durability.
Constructed from steel material, these corrugated staples offer robustness and longevity. The galvanized finish adds an extra layer of protection against rust and corrosion, enhancing the product's lifespan even under challenging conditions. With their Power Crown Style, they are designed to deliver superior penetration and holding strength.
Weighing just 2.5 units on the standard scale, these staples are light enough for comfortable use over extended periods without compromising on performance or quality. They come in a steel color that blends well with most materials used in construction projects. For compatibility purposes, these corrugated staples are specifically designed for use with CS80A2 Corrugated Staplers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.