Shop AIR WORKS
See all product information
Create Account
UrinalScreen, Round, Green, HerbalMint, PK60
- Mfr # AWUS002-BX
- Zoro # G3837863
product price:Â
$
145.99
/pk of 60, $2.43/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Para/Non-Para
Round
Shape - Odor Control
Round
Contains Enzymes
Contains Enzymes
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWUS002-BX
- Zoro #
- G3837863
- UPC #
- 075289770029
- Country of Origin
- United States
Dimensions
- Size
- 6-7/8"
Details
- Cleaner Chemical Product Grouping
- Screens and Rim Hangers, Urinal Blocks
- Fragrance
- Herbal Mint
- Para/Non-Para
- Round
- Shape - Odor Control
- Round
- Contains Enzymes
- Contains Enzymes
- Item
- Urinal Screen
- Shape
- Round
- Product Series
- Air Works
- Container Type
- Case
- Cleaner Form
- Solid
- Color
- Green
- Product Life
- 30 days
- Series
- Airworks(R)
- Type
- Round
- Wire Color
- Green
Description
Urinal Screen, Fragrance Herbal Mint, Shape Round, Contains Enzymes, Cleaner Form Solid, Color Green, Container Type Case, Product Life 30 days, Product Series Air Works, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.