Shop AIR WORKS
See all product information
Create Account
Urinal Screen, Round, Red, Strawberry, PK60
- Mfr # AWUS004-BX
- Zoro # G3837881
product price:Â
$
147.99
/pk of 60, $2.47/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Fragrance
Strawberry
Para/Non-Para
Round
Shape - Odor Control
Round
Contains Enzymes
Contains Enzymes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWUS004-BX
- Zoro #
- G3837881
- UPC #
- 075289770043
- Country of Origin
- United States
Dimensions
- Size
- 6-7/8"
Details
- Cleaner Chemical Product Grouping
- Screens and Rim Hangers, Urinal Blocks
- Fragrance
- Strawberry
- Para/Non-Para
- Round
- Shape - Odor Control
- Round
- Contains Enzymes
- Contains Enzymes
- Shape
- Round
- Item
- Urinal Screen
- Color
- Red
- Cleaner Form
- Solid
- Container Type
- Case
- Product Series
- Air Works
- Product Life
- 30 days
- Features
- Flexible, Clog Remover, Odor Neutralizer
- Material
- Ethylene Vinyl Acetate (EVA)
- Series
- Airworks(R)
- Type
- Round
- Wire Color
- Red
Description
Urinal Screen, Fragrance Strawberry, Shape Round, Contains Enzymes, Cleaner Form Solid, Color Red, Container Type Case, Product Life 30 days, Product Series Air Works, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.