3000 BPM Industrial Composite Vibration Dampening Air Hammer
- Mfr # EATHM80S1P
- Zoro # G524189998
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EATHM80S1P
- Zoro #
- G524189998
- UPC #
- -
- Country of Origin
- China
Description
Composite Body Vibration-Dampening Industrial Grade Air Hammer is the perfect tool for tackling all extreme automotive & industrial jobs at home, in the shop or garage, even on the job-site. Whether it's exhaust system work, metal shearing, front end work, bolt cutting or driving bushings, Emaxs rugged construction offers the power, performance and portability features you need to get the job done in even industrial & commercial use. It's lightweight composite body and special vibration dampening design reduces shock up to 30% minimizing fatigue to the user while not compromising maximum durability. This tool also features an ergonomic handle design with a TPR anti-vibration grip with comfort- touch trigger for optimum comfort and control and an internal muffler that minimizes air exhaust sound. Emax construction incorporates industrial ball bearing construction and heat-treated internal cylinder, piston & valves for optimum performance & extended tool life. To back it's design, Emax also offers the industry's best product support with a Limited Lifetime Warranty on all Emax air tools. Specifications Dimensions: 12 in H x 8 in W x 3 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.