5 in. Industrial 3 in 1 Multi-Function Vacuum Orbital Air Sander
- Mfr # EATOS50S1P
- Zoro # G924194417
product price:Â
$
230.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EATOS50S1P
- Zoro #
- G924194417
- UPC #
- -
- Country of Origin
- China
Description
The Airbase 5 in. 3 in 1 Multi-Function Orbital Palm Sander is the perfect tool to tackle your automotive and woodworking projects in the home, shop, garage, even the job-site. With a 11,000 rpm no load speed and rugged construction this tool offers the power, performance and portability features needed for even industrial & commercial use. Emax features a high strength composite body which is lightweight yet durable. Our compact low profile body design with a low center of gravity allows user to get into tight working applications easily & effectively with maximum comfort and control. An ergonomic sure-grip handle design features TPR over-molding for an excellent non-slip feel and maximum grip strength. Inside, Emax incorporates a powerful 5-blade rotor that generates 11,000 rpm of free speed allowing this tool to stand up to heavy continuous duty demand. PTI bearings and hardened steel alloy cylinders deliver optimum torque and extend the life of the tool. This tool is equipped with an air inlet valve to regulate air flow and an effective anti-dust protection system insulates the air motor and bearings from sanding residue and eliminates contamination. Vibration-absorbing rubber rings minimize vibration for swirl-free finishes. The internal noise diffusing system reduces noise levels and sonic fatigue to user and a 360 degree circular exhaust port routes air exhaust away from the user. Emaxs innovative 3 in 1 design features versatile vacuum system options allowing unit to be non-vacuum or converted easily to central vacuum function for hook-up to dust collection system. Tool uses standard 6 in. hook & loop sanding pads and yields high quality finishing in all automotive and woodworking applications. To back it's design, Emax also offers the industry's best product support with a Limited Lifetime Warranty on all Emax air tools. Specifications Size: 5 in. . Dimensions: 11 in H x 7 in W x 5 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.