This item is Discontinued.

Airemax 10,000 BTU Portable Heat/Cool Air Conditioner APH10CH

This item is Discontinued.

Airemax

10,000 BTU Portable Heat/Cool Air Conditioner (Discontinued)

Mfr # APH10CH
Zoro # G505347522
UPC # 729440547844
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APH10CH
Zoro #
G505347522
UPC #
729440547844
Country of Origin
China

Dimensions

Width
17.640
Height
30.390

Details

Includes
Remote-control, battery, Window kit, Exhaust Hose, Round Connector, Adapter, Owner’s manual, Warranty
Condensate Tank Capacity
15000 BTU
Voltage - Air Conditioners and Heat Pumps
115V
Sound Level dBA
64dBA

Description

Keeps rooms cool and comfortable with this AireMax portable air conditioner. Ideal for quickly cooling, dehumidifying, and adding supplemental heat to your home, this unit improves comfort in spaces up to 600 square feet, with dehumidification up to 90 pints per day. Enjoy 4 convenient operating modes - heat, cool, fan, and dry - designed to keep you comfortable in any living space. Designed with a self-evaporative system, the unit condensates water recycled inside for efficient cooling. Equipped with cooling options tailored to your preferences, the AireMax portable unit has 3 air flow speeds, plus a sleep function for effective cooling around the clock. Easily transport your unit throughout your home with 4-way casters and convenient side handles. And with removable mesh filters, simply vacuum and wash for stress-free upkeep of your AireMax air conditioner.
Cooling capacity: 10,000 BTU SACC / 15,000 BTU ASHRAE
HEATING Capacity : 11500 BTU HEAT IN ASHRAE
COOL / HEAT / FAN / DEHUM 4 IN 1 UNIT
Estimated cooling area: 600 sq.ft max
Auto restart after power outage
Power supply: 115V/60Hz
Rated power consumption: 1300W/11.6A
Refrigerant: R32
Digital thermostat control range: 62.6 degrees F – 86 degrees F (17 degrees C -30 degrees C)
Timer: 24-hour ON/OFF programmable timer
Dehumidifying capacity: 90 pints/day
Drainage: Auto-evaporation or manual
Air flow (at high speed): 265 CFM
Air louvers: Auto and Manual 2-way directional
Noise level (dBA): =64dBA
Display Panel: LED
CEER 7.8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.