6SJS Joist Shield Firestop - 6 in.

  • Mfr # 6SJS
  • Zoro # G203710789
product price: 
$
120.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6SJS
Zoro #
G203710789
UPC #
707811291503
Country of Origin
China

Description

Joist Shield Firestop - 6 in.

For wood stoves and other solid fuel appliances. Used between floors of living spaces to ensure ample fire protection. Galvanized steel base, fire retardant insulated layer, aluminum top. Made in the U.S.A.

Features
  • Joist Shield Firestop - 6 in.
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews