6SSC Storm Collar - 6 in.

  • Mfr # 6SSC
  • Zoro # G604146910
product price: 
$
32.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6SSC
Zoro #
G604146910
UPC #
707811291701
Country of Origin
China

Description

Storm Collar - 6 in.

For wood stoves and other solid fuel appliances. Acts as umbrella over roof flashing. Galvanized steel.

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Storm Collar - 6 in.
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1
  • Weight: 0.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews