, Smart Xducer, 20 Degree Tilt, Bronze With Valve, Nmea-2000

  • Mfr # AIRDT820BV-235-N2
  • Zoro # G513329244
product price: 
$
623.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AIRDT820BV-235-N2
Zoro #
G513329244
UPC #
801769011197
Country of Origin
United States

Description

The DT800 utilizes Airmarfts proven Tilted ElementTM and broadband technologies in this thru-hull depth and temperature SmartTM Sensor. The DT800 is a low profile, retractable, thru-hull sensor that computes accurate depth and temperature data and sends it to any NMEA 0183 or NMEA2000® display or network. Airmarfts SmartTM Sensors have embedded microelectronics the transducer element and signal processor are only millimeters apart. The signal from the depth transducer is processed right inside the sensor itself. All that is needed to receive depth and temperature data is a single cable into a compatible network or display. The ceramic is tilted inside the housing, which compensates for hull deadrise and orients the transducer beam straight down, resulting in strong bottom echo returns and accurate depth readings. It is sold with a choice of rugged housings-plastic, bronze, or stainless steel-to accommodate any vessel type or hull material. These low profile housings do not affect hull performance and will provide accurate readings at high speeds. The retractable housing with a self closing valve reduces water flow into the vessel when the transducer is removed for cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.