Shop All Air Circulators
Airmaster Fan
Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM
Mfr # 71572
Zoro # G5300416
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 2460/3460/4400 CFM
- Voltage 115VAC
- Number of Speeds 3
Product Information
- Brand Airmaster Fan
- MFR # 71572
- Zoro # G5300416
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 96" |
Width | 27" |
Outside Dia. | 27" |
Shaft Dia. | 5/8" |
Max. Depth | 14" |
Blade Dia. | 24" |
Cord Length | 15 ft. |
Details
Description
Light-Duty Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 4400, CFM Low 2460, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/4 hp, Motor RPM 1100, Operating Amps 3.5, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 1100, Sound Level 74 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 260, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27 In., Height 96 in, Width 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electric Actuator, -25 to 130F, 90 sec. (GMA221.1U)
- RANCO Temperature Control (O10-1418)
- GREENSEAM Round Reducer, 9 in x 7 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 6" L, 6 in H (GRR9P7PGA24)
- WATERLINE CONTROLS Level Control High/Low/ Low Heat Alarm (WLC6000-120VAC)
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78973)
- AIRMASTER FAN Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78971)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71566)
- AIRMASTER FAN Mounting Bracket Non-Oscillating , (75002)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- XPOWER 3/4 HP, 3200 CFM, 7.5 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-800TF)
- Airmaster Fan Air Circulators