Shop All Air Circulators
Airmaster Fan
Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM
Mfr # 78970
Zoro # G5288464
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Non-Oscillating
- Air Flow 4387/5020/5950 CFM
- Voltage 115VAC
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 78970
- Zoro # G5288464
- UPC # 783429789700
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Height | 23-1/2" |
Width | 25" |
Max. Depth | 9" |
Shaft Dia. | 3/8" |
Outside Dia. | 22-1/2" |
Cord Length | 8 ft. |
Blade Dia. | 20" |
Description
Light-Duty Industrial Fan, Blade Dia. 20 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 3390, CFM Low 2295, Motor HP 1/5 hp, Motor RPM 1600, Operating Amps 1.9, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 1600, Sound Level 71/68/65 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Motor Type Shaded Pole, Drive Type Direct Drive, Outside Dia. 22-1/2 In., Height 23 1/2 in, Width 25 in, Max. Depth 9 In., Cord Length 8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKMAR 256 One Stage Boiler Control (256)
- COZY 135W Heated Mat (GM-2)
- TRANE Motor, 1 HP, 200-230V, 1140 rpm (MOT11206)
- MARADYNE Ventilation/Defrost Fan, 36V, 2-Speed (3200-36VB)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71590)
- AIRMASTER FAN Floor Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM (78974)
- AIRMASTER FAN Airmaster 37772 Industrial Wall Mount Bracket BLACK for use with Oscillating and Stationary fans (37772)
- AIRMASTER FAN Fan Blade 32" (73058)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22A)
- Airmaster Fan Air Circulators