Airotronics
Encapsulated Timer Relay, 1A, Relay, 2 Pins
- Mfr # TEKRU075W
- Zoro # G5238292
$20.99
/ea
Subtotal: $20.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle Equal On/Off Time
- Input or Control Voltage 12 to 48V DC, 24 to 240V AC
- AC Contact Rating - Relay 1.00A @ 24 to 240V
- DC Contact Rating - Relay 1.00A @ 12 to 48V
- Number of Pins - Relay 2
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 24VAC MC3003601H
- AIROTRONICS Time Delay Relay, 24VAC, 25A, SPST MC3004531J
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay THCU102S3E
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO THCU10230E
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED TGKAD3102S3/102S3EE1HS
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED MC2003601H
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED MC4003601H
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC MC7003631H
- AIROTRONICS Time Delay Relay, 12VDC, 25A, SPST MC7004531J
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED TGKAD71023/1023EE1HS
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT TRL07
- Airotronics Time Delay Relays