This item is Discontinued.

This item is Discontinued.
AJW UG130-R3330 33 X 30 In. Exposed Flange Grab Bar - Configuration R (Discontinued)
Mfr #
UG130-R3330
Zoro #
G803857112
UPC # 747925023164
Country of Origin China
Category Bathroom Safety Bars and Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG130-R3330
- Zoro #
- G803857112
- UPC #
- 747925023164
- Country of Origin
- China
Description
Features
- Exposed Flange
- Bar diameter - 1.5 in.
- Configuration R
- Finish - Satin
- Size - 33 x 30 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.