This item is Discontinued.

This item is Discontinued.
AJW UG130X-B60 60 In. Exposed Flange Grab Bar; Peened Grip - Configuration B (Discontinued)
Mfr #
UG130X-B60
Zoro #
G003857110
UPC # 747925023294
Country of Origin China
Category Bathroom Safety Bars and Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG130X-B60
- Zoro #
- G003857110
- UPC #
- 747925023294
- Country of Origin
- China
Description
Features
- Exposed Flange
- Bar diameter - 1.5 in.
- Configuration B
- Peened safety grip
- Size - 60 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.