This item is Discontinued.

This item is Discontinued.
AJW UG20X-A54 54 In. Concealed Set Screw Flange Grab Bar; Peened Grip - Configuration A (Discontinued)
Mfr #
UG20X-A54
Zoro #
G603857060
UPC # 747925004590
Country of Origin China
Category Bathroom Safety Bars and Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG20X-A54
- Zoro #
- G603857060
- UPC #
- 747925004590
- Country of Origin
- China
Description
Features
- Concealed Set Screw flange
- Bar diameter - 1.25 in.
- Configuration A
- Peened safety grip
- Size - 54 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.