This item is Discontinued.

Ajw AJW UG30X-A32 32 In. Concealed Set Screw Flange; Peened Grip - Configuration A UG30X-A32

This item is Discontinued.

Ajw

AJW UG30X-A32 32 In. Concealed Set Screw Flange; Peened Grip - Configuration A (Discontinued)

Mfr # UG30X-A32
Zoro # G903856985
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UG30X-A32
Zoro #
G903856985
UPC #
-
Country of Origin
China

Description

Features
  • 32 in. Concealed set screw flange
  • 1 1/2 in. Bar diameter
  • Powder coating
  • Configuration A
  • Straight Grab Bar with Peened Grip
  • Tubing - Fabricated of No.18 GA stainless steel with a No.4 satin finish.
  • All bends are formed by an automatic mandrel bending process.
  • All bars maintain a constant 1 1/2 in. offset.
  • Finish - Standard finish is a No.4 satin finish.
  • Flange - Flanges are fabricated of 3 in. diameter, 1/2 in. drawn No.11 GA stainless steel with No.4 satin finish to match tubing.
  • Flanges are heliarc welded to bar to form a one piece construction.
  • Each flange is secured to concealed mounting plate with four (4) 1/4 in.-20 stainless steel tamper resistant set screws.
  • Bars with a 1 1/2 in. offset clearance will support loads in excess of 900 lbs.
  • Bars with greater offsets will support loads up to 250 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.