This item is Discontinued.

Ajw AJW UX1-36 1 D X 36 L In. Shower Curtain Rod UX1-36

This item is Discontinued.

Ajw

AJW UX1-36 1 D X 36 L In. Shower Curtain Rod (Discontinued)

Mfr # UX1-36
Zoro # G203882530
UPC # 747925009854
Country of Origin China
Category Shower Rods
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UX1-36
Zoro #
G203882530
UPC #
747925009854
Country of Origin
China

Description

Features
  • Shower curtain rod
  • Surface mounted
  • 1 in. bar diameter
  • Cover - Fabricated of chrome on brass, with concealed mounting.
  • One flange of the pair is equipped with a set screw to prevent rod from rotating
  • Shower rod - Fabricated of 18 gauge stainless steel with a No.4 satin finish
  • Dimension - 1 D x 36 L in.

Ratings & reviews