This item is Discontinued.

Ajw AJW UX1-60 1 D X 60 L In. Shower Curtain Rod UX1-60

This item is Discontinued.

Ajw

AJW UX1-60 1 D X 60 L In. Shower Curtain Rod (Discontinued)

Mfr # UX1-60
Zoro # G903882533
UPC # 747925009885
Country of Origin China
Category Shower Rods
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UX1-60
Zoro #
G903882533
UPC #
747925009885
Country of Origin
China

Description

Features
  • Shower curtain rod
  • Surface mounted
  • 1 in. bar diameter
  • Cover - Fabricated of chrome on brass, with concealed mounting.
  • One flange of the pair is equipped with a set screw to prevent rod from rotating
  • Shower rod - Fabricated of 18 gauge stainless steel with a No.4 satin finish
  • Dimension - 1 D x 60 L in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.