This item is Discontinued.

Ajw AJW UX1-A48 1 In. Diameter Shower Curtain Rod; 48 In. L - A-Type Flange UX1-A48

This item is Discontinued.

Ajw

AJW UX1-A48 1 In. Diameter Shower Curtain Rod; 48 In. L - A-Type Flange (Discontinued)

Mfr # UX1-A48
Zoro # G203882752
UPC # 747925010164
Country of Origin China
Category Shower Rods
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UX1-A48
Zoro #
G203882752
UPC #
747925010164
Country of Origin
China

Description

Features
  • Fabricated of #18 gauge stainless steel with #4 satin finish
  • 1 in. bar diameter
  • A-Type Flange
  • Length - 48 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews