This item is Discontinued.

This item is Discontinued.
AJW UX1-A60 1 In. Diameter Shower Curtain Rod; 60 In. L - A-Type Flange (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UX1-A60
- Zoro #
- G403882699
- UPC #
- 747925010171
- Country of Origin
- China
Description
Features
- Fabricated of #18 gauge stainless steel with #4 satin finish
- 1 in. bar diameter
- A-Type Flange
- Length - 60 in.