This item is Discontinued.

This item is Discontinued.
AJW UX1-K72 1 In. Diameter Shower Curtain Rod; 72 In. L - K-Type Flange (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UX1-K72
- Zoro #
- G803882817
- UPC #
- 747925010430
- Country of Origin
- China
Description
Features
- Fabricated of #18 gauge stainless steel with #4 satin finish
- 1 in. bar diameter
- K-Type Flange
- Length - 72 in.