This item is Discontinued.

This item is Discontinued.
AJW UX131-SF-24 Square Satin Towel Bar 24 In. L - Surface Mounted (Discontinued)
Mfr #
UX131-SF-24
Zoro #
G603909035
UPC # 747925012212
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UX131-SF-24
- Zoro #
- G603909035
- UPC #
- 747925012212
- Country of Origin
- China
Description
Features
- Fabricated of #22 gauge stainless steel
- Finish - satin
- Type - Square towel bar
- Surface mounted
- Length - 24 in.