This item is Discontinued.

This item is Discontinued.
AJW UX141-BF Single Bright Toilet Tissue Dispenser - Surface Mounted (Discontinued)
Mfr #
UX141-BF
Zoro #
G603928432
UPC # 79171915109
Country of Origin China
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UX141-BF
- Zoro #
- G603928432
- UPC #
- 79171915109
- Country of Origin
- China
Dimensions
- Dispenser Height
- 6.42 in
- Dispenser Depth
- 3.39 in
- Dispenser Width
- 12.01 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Dispenser Mounting
- Surface Mounted
Description
Features
- Fabricated of #22 gauge stainless steel
- Holds one standard toilet tissue roll
- Finish - Bright
- Surface mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov