This item is Discontinued.

This item is Discontinued.
AJW UX142-SF Dual Satin Toilet Tissue Dispenser - Surface Mounted (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UX142-SF
- Zoro #
- G003928421
- UPC #
- -
- Country of Origin
- China
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Dispenser Material
- Steel
- Dispenser Mounting
- Surface Mounted
- Finish
- Satin
Description
Features
- Fabricated of #22 gauge stainless steel
- Holds two standard toilet tissue roll
- Finish - Satin
- Surface mounted