This item is Discontinued.

Ajw AJW UX2-B36 1.25 In. Diameter Shower Curtain Rod; 36 In. L - B-Type Flange UX2-B36

This item is Discontinued.

Ajw

AJW UX2-B36 1.25 In. Diameter Shower Curtain Rod; 36 In. L - B-Type Flange (Discontinued)

Mfr # UX2-B36
Zoro # G103882746
UPC # 747925010539
Country of Origin China
Category Shower Rods
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UX2-B36
Zoro #
G103882746
UPC #
747925010539
Country of Origin
China

Description

Features
  • Fabricated of #18 gauge stainless steel with #4 satin finish
  • 1.25 in. bar diameter
  • B-Type Flange
  • Length - 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews