This item is Discontinued.

This item is Discontinued.
AJW UX70-SF Single Satin Toilet Tissue Dispenser - Recessed (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UX70-SF
- Zoro #
- G103913686
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dispenser Width
- 2.15 in
- Dispenser Height
- 3.07 in
- Dispenser Depth
- 7 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Roll Capacity
- Single Roll
- Dispenser Material
- Stainless Steel
- Dispenser Mounting
- Recessed
Description
Features
- Fabricated of #22 gauge stainless steel with a bright polished finish
- Holds one standard toilet tissue roll
- Toilet tissue roll is covered by a protective hood
- Type - Single
- Finish - Satin
- Toilet Tissue Dispenser
- Recessed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov