This item is Discontinued.

This item is Discontinued.
AJW UX71-SF Single Satin Hooded Toilet Tissue Dispenser - Recessed (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UX71-SF
- Zoro #
- G403928427
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dispenser Depth
- 3.44 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Dispenser Mounting
- Recessed
Description
Features
- Fabricated of #22 gauge stainless steel with a bright polished finish
- Holds one standard toilet tissue roll
- Toilet tissue roll is covered by a protective hood
- Type - Single
- Finish - Satin
- Hooded Toilet Tissue Dispenser
- Theft resistant spindles
- Recessed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.