Shop AK INDUSTRIES
Create Account
AKS10901 16 x 16 x 16 in. B4 Tuf-Tite Dist Box Risers
- Mfr # AKS10901
- Zoro # G504148175
product price:
$
84.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKS10901
- Zoro #
- G504148175
- UPC #
- 736088541264
- Country of Origin
- China
Description
A stackable 6 inch high riser for the 16 inch x 16 inch distribution box and drain catch basin. The inter- locking design requires no sealants between the box and riser.
Features- Stackable easy to install
- Can be used with either a solid or grate lid
- Material: HDPE
- Size: 16" x 16" x 16"
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.