Shop AK INDUSTRIES
Create Account
AKS11400 20 x 6 in. Septic Tank Riser
- Mfr # AKS11400
- Zoro # G204040731
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKS11400
- Zoro #
- G204040731
- UPC #
- 736088541318
- Country of Origin
- China
Description
The AK Industries Polyethylene constructed basin risers / extensions are great for changing inlet depths, due to grade adjustments.
Features- Engineered Ribbed Design
- Superior Strength
- Easily Bolts To Existing Basins In Minutes
- Rotationally Molded With No Seams
- Non- Corrosive Polyethylene Construction
- Material: Polyethylene
- Size: 20 x 6 in.
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.