Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA055
- Zoro #
- G7603604
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Glue & Activator
- Type
- Universal Fast Adhesive
- Color
- Clear
- Temp. Range
- 40 F - 95 F
- Viscosity
- 1800 cPs
- Uses
- Stone, Granite, Marble, Brick, wood, plastic, Vinyl, MDF, OSB
- Weight
- 8 oz
- Features
- Instant Bond
Description
An adhesive set with high viscosity cyanoacrylate glue and aerosol activator can High bonding strength especially suitable for the applications where fast cure is needed. It is particularly suited to bonding difficult substrates which have a porous or uneven nature since it increases bonding strength by preventing the adhesive to be absorbed by the surface. It is suitable for the bonding of a very wide range of materials, including acidic surfaces and some porous ones, where rapid bonding times are required Suitable for mdf, wood, chip wood, rubber, most plastics, porcelain, leather and other common substrates. High Performance Akfix 705 Fast Adhesive will make your application easier and stronger. Bonds within seconds no need to wait for hours, no nail, no clamp and no tape. it is great for; Carpentry. Pen Turning. Arts & Craft. Repairs. Automotive. Household DIY. Fastening. Rebuilding.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
