Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA020
- Zoro #
- G7267559
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Glue
- Color
- Clear
- Materials Bonded
- Wood, Metal, Ceramic, Rubber, Leather, Paper
- Begins to Harden
- 45 secs.
- Flash Point
- 80 c
- Adheres To
- Aluminum, and Vinyl, Brick, Cardboard, Ceramic, Corkboard, Fabric, Leather, Metal, Most Plastics, Rubber, Wood
- Weight
- 2.1 oz
- Viscosity
- 3 cPs
- Uses
- For Instant Bonding With No Clamping, Indoor Use
Description
Water-thin cyanoacrylate glue goes deep into joints, micro-fractures, pores, and cracks through capillary action Clear cyanoacrylate adhesive for fast cure and strong bond Great for woodturning finish, pen making, arts and crafts, hobby, fossil prep, inlays, hardening, stabilizing, and bonding small parts Convenient bottle enables you to work better without sticking your fingers together. Airtight cap helps to keep your ca glue fresh until the next project Dries Clear and can be sanded/polished after it is cured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
