Steel Bin Shelving, 12 in D x 79 in H x 36 in W, 13 Shelves, Clear

  • Mfr # AS1279110SC

  • Zoro # G2165795


product price:  $1,119.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Number of Shelves
13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AS1279110SC
Zoro #
G2165795
UPC #
032903016185
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Bin Width
2 3/4 in
Width
36 in
Depth
12"
Height
4 in
Bin HxWxD
(144) 4 in x 2 3/4 in x 11 5/8 in

Details

Type
Open Front Shelf Bin
Number of Shelves
13
Color
Clear
Material
Steel
Item
Bin Shelving
Load Capacity
6,500 lb
Finish
Powder Coated
Bin Color
Clear
Includes
30110
Gauge
22 ga
ESD Conductive
No
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Frame Material
Steel
Mobility
Stationary
Frame Color
Gray
Number of Bins
144
Bin Front Type
Open
Whole Unit Load Capacity
6,500 lb
Number of Usable Sides
1
Includes Bins
Yes
Assembled
Unassembled
Load Capacity per Shelf
500 lb
Shelf Finish
Powder Coated

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (144) 4 in x 2 3/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Clear, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 2 3/4 in, Includes 30110, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 144, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.