Steel Bin Shelving, 18 in D x 74 in H x 48 in W, 5 Shelves, Blue

  • Mfr # AWS184830282B
  • Zoro # G2266726
product price: 
$
961.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWS184830282B
Zoro #
G2266726
UPC #
032903019148
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
12 3/8 in
Depth
18"
Bin Depth
20 in
Width
48 in
Height
12 in
Bin HxWxD
(12) 12 in x 12 3/8 in x 20 in
Bin Height
12 in

Details

Type
Open Front
Number of Shelves
5
Color
Blue
Material
Steel
Item
Bin Shelving
Load Capacity
2,000 lb
Standards
NSF
Bin Color
Blue
Finish
Chrome
Includes
30282
ESD Conductive
No
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Frame Material
Steel
Mobility
Stationary
Number of Bins
12
Frame Color
Silver
Load Capacity per Shelf
400 lb
Number of Usable Sides
1
Includes Bins
Yes
Shelf Finish
Chrome
Whole Unit Load Capacity
2,000 lb
Bin Front Type
Open
Assembled
Unassembled
Bin Style
Giant Hopper
Bin Material
Polymer

Description

Bin Shelving, Bin Style Giant Hopper, Bin Material Polymer, (12) 12 in x 12 3/8 in x 20 in Bin HxWxD, Bin Height 12 in, Bin Front Type Open, Bin Depth 20 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 12 3/8 in, Includes 30282, Load Capacity per Shelf 400 lb, Mobility Stationary, Number of Bins 12, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish

Ratings & reviews