This item is Discontinued.

Akro-Mils Akro Mils PZA16000DD6 16 in. Admiral Blue Drip Pizzazz Planter PZA16000DD6

This item is Discontinued.

Akro-Mils

Akro Mils PZA16000DD6 16 in. Admiral Blue Drip Pizzazz Planter (Discontinued)

Mfr # PZA16000DD6
Zoro # G703770115
UPC # 770932836977
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PZA16000DD6
Zoro #
G703770115
UPC #
770932836977
Country of Origin
China

Description

These vibrant accent planters add a perfect pop of color to greenery and gives you the shiny look of ceramic without any of the weight. The Pizzazz will not chip or crack like pottery and the rounded rim makes it easy to pick up and move the planter. Comes with drillable drainage holes to make it usable both indoors and out.

Features
  • 16 in. Admiral Blue Drip Pizzazz Planter
  • Rounded rim makes it easy to pick up and move the planter even when it's full of soil and planted
  • Designed to have the appearance of ceramic, with the ease of plastic
  • Graceful curves will enhance and add beauty to any indoor or outdoor surrounding
  • Comes with easy to drill drain holes on the bottom of the planter
  • Made of durable resin and will not chip or crack like pottery
  • Admiral Blue Drip
  • 7.93 gallon soil volume
Specifications
  • Size: 16 in.
  • Planter Size: 15.75" x 11.63"
  • Weight: 1.29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.