Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Black/Red

  • Mfr # AWS143636462BK
  • Zoro # G3367047
product price: 
$
1,211.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
12
Color
Silver/Black/Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWS143636462BK
Zoro #
G3367047
UPC #
032903058222
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Bin Width
6 3/4 in
Shelf Width
36 in
Bin Depth
11 5/8 in
Width
36 in
Height
74 in
Depth
14"
Bin Height
4 in
Bin HxWxD
(60) 4 in x 6 3/4 in x 11 5/8 in

Details

Number of Shelves
12
Color
Silver/Black/Red
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Finish
Chrome
Includes
36462
Bin Color
Black; Red
ESD Conductive
No
Standards
NSF
Assembled/Unassembled
Unassembled
Mobility
Stationary
Number of Bins
60
Frame Material
Steel
Frame Color
Silver
Shelf Material
Steel
Shelf Finish
Chrome
Load Capacity per Shelf
160 lb
Includes Bins
Yes
Assembled
Unassembled
Bin Front Type
Open
Number of Usable Sides
1
Whole Unit Load Capacity
2,000 lb
Bin Style
Indicator
Bin Material
Polymer

Description

Bin Shelving, Bin Style Indicator, Bin Material Polymer, (60) 4 in x 6 3/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Black; Red, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 3/4 in, Includes 36462, Load Capacity per Shelf 160 lb, Mobility Stationary, Number of Bins 60, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews