Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Black

  • Mfr # AWS143630250K

  • Zoro # G3336859


product price:  $672.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Number of Shelves
4
Color
Silver/Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWS143630250K
Zoro #
G3336859
UPC #
032903027891
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
14 in
Bin Width
16 1/2 in
Bin Depth
14 3/4 in
Height
74 in
Width
36 in
Depth
14"
Bin Height
7 in
Bin HxWxD
(18) 7 in x 16 1/2 in x 14 3/4 in

Details

Number of Shelves
4
Color
Silver/Black
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Bin Color
Black
Includes
30250
Finish
Chrome
Standards
NSF
Assembled/Unassembled
Unassembled
ESD Conductive
No
Mobility
Stationary
Number of Bins
18
Frame Material
Steel
Frame Color
Silver
Shelf Material
Steel
Load Capacity per Shelf
500 lb
Includes Bins
Yes
Assembled
Unassembled
Whole Unit Load Capacity
2,000 lb
Bin Front Type
Open
Shelf Finish
Chrome
Number of Usable Sides
1

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, (18) 7 in x 16 1/2 in x 14 3/4 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 14 3/4 in, Bin Color Black, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes 30250, Load Capacity per Shelf 500 lb, Mobility Stationary, Number of Bins 18, Number of Shelves 4, Number of Usable Sides 1, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.