Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue

  • Mfr # AWS183630138B

  • Zoro # G3443478


product price:  $1,221.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
12
Color
Silver/Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWS183630138B
Zoro #
G3443478
UPC #
032903027624
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
6 5/8 in
Bin Depth
17 7/8 in
Width
36 in
Height
74 in
Depth
18"
Bin Height
4 in
Bin HxWxD
(60) 4 in x 6 5/8 in x 17 7/8 in

Details

Number of Shelves
12
Color
Silver/Blue
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Finish
Chrome
Includes
30138
Standards
NSF
Bin Color
Blue
Assembled/Unassembled
Unassembled
ESD Conductive
No
Frame Material
Steel
Shelf Material
Steel
Number of Bins
60
Frame Color
Silver
Mobility
Stationary
Number of Usable Sides
1
Assembled
Unassembled
Load Capacity per Shelf
160 lb
Bin Front Type
Open
Whole Unit Load Capacity
2,000 lb
Includes Bins
Yes
Shelf Finish
Chrome

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (60) 4 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Blue, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes 30138, Load Capacity per Shelf 160 lb, Mobility Stationary, Number of Bins 60, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.