Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Yellow

  • Mfr # AWS183630138Y
  • Zoro # G3443487
product price: 
$
1,195.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
12
Color
Silver/Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWS183630138Y
Zoro #
G3443487
UPC #
032903027617
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
6 5/8 in
Bin Depth
17 7/8 in
Width
36 in
Depth
18"
Height
74 in
Bin Height
4 in
Bin HxWxD
(60) 4 in x 6 5/8 in x 17 7/8 in

Details

Number of Shelves
12
Color
Silver/Yellow
Material
Steel Wire
Item
Bin Shelving
Load Capacity
2,000 lb
Standards
NSF
Finish
Chrome
Includes
30138
Bin Color
Yellow
Assembled/Unassembled
Unassembled
ESD Conductive
No
Number of Bins
60
Frame Color
Silver
Shelf Material
Steel
Mobility
Stationary
Frame Material
Steel
Number of Usable Sides
1
Load Capacity per Shelf
160 lb
Assembled
Unassembled
Includes Bins
Yes
Whole Unit Load Capacity
2,000 lb
Bin Front Type
Open
Shelf Finish
Chrome
Bin Style
Shelf
Bin Material
Polymer

Description

Bin Shelving, Bin Style Shelf, Bin Material Polymer, (60) 4 in x 6 5/8 in x 17 7/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 17 7/8 in, Bin Color Yellow, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Includes 30138, Load Capacity per Shelf 160 lb, Mobility Stationary, Number of Bins 60, Number of Shelves 12, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & reviews