Shop AKRO-MILS

Steel, Polystyrene, Drawer Bin Cabinet, 11 in D x 11 in H x 17 in W

  • Mfr # 19228

  • Zoro # G0281872


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Overall WxDxH
17 in x 11 in x 11 in
Number of Drawers
28
Drawer HxWxD
(28) 2 3/16 in x 10 9/16 x 2 1/16 in
Material
Steel, Polystyrene
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19228
Zoro #
G0281872
UPC #
032903192285
Country of Origin
United States

Dimensions

Overall WxDxH
17 in x 11 in x 11 in
Drawer HxWxD
(28) 2 3/16 in x 10 9/16 x 2 1/16 in
Drawer Width
2 3/16 in
Overall Width
17 in
Overall Depth
11 in
Overall Height
11 in
Drawer Depth
10 9/16 in
Drawer Height
2 1/16 in
Depth of Cabinet
11 in
Depth
11"
Width
17"
Width of Cabinet
17 in
Height of Cabinet
11 in

Details

Item
Drawer Bin Cabinet
Number of Drawers
28
Material
Steel, Polystyrene
Color
Gray
Includes
(28) Labels; Dividers
Number of Adjustable Dividers
2
Cabinet Color
Gray
ESD Conductive
No
For Use With
Mfr. No. 30016, 98325
Finish
Powder Coated
Bin Cabinet Style
Drawer Cabinet
Number of Dividers
56
Bin Color
Gray
Number of Bins
28
Number of Removable Dividers
2
Duty Rating
Heavy Duty
Stackable
Yes
Series
19
Method of Construction
Welded
Frame Assembled
Assembled
Material - Cabinets
Steel
Finish - Cabinets
Baked Enamel
Cabinet Finish
Powder Coated
Cabinet Storage Components
Drawers
No. of Drawers
28
Includes Dividers
Yes

Description

The AKRO-MILS 19228 is a 19-Series drawer bin cabinet for organizing small parts in 28 drawers. It has a welded steel cabinet with a gray powder-coated finish and gray high-impact polystyrene drawers. The cabinet measures 17 in W x 11 in D x 11 in H, comes assembled, and can be stacked using built-in nesting feet or mounted using four keyhole slots. Each drawer includes a rear stop tab and can be divided into multiple compartments for arranged storage.

Key Features of the AKRO-MILS 19228 Drawer Bin Cabinet:

  • Cabinet style: Drawer cabinet with 28 drawers for small parts storage.
  • Construction: Welded steel frame with heavy-duty duty rating.
  • Materials: Steel cabinet with polystyrene drawers.
  • Finish and color: Gray cabinet and drawers with powder-coated cabinet finish.
  • Cabinet size: 17 in wide x 11 in deep x 11 in high.
  • Drawer size: Each drawer measures 2 3/16 in W x 10 9/16 in D x 2 1/16 in H.
  • Dividers included: Includes dividers for splitting drawers into smaller sections.
  • Labels included: Supplied with 28 labels for drawer identification.
  • Stackable: Built-in nesting feet support stable stacking.
  • Mounting: Four keyhole slots allow wall mounting.
  • Drawer retention: Rear stop tab helps keep drawers from sliding out and spilling contents.
  • Assembly: Shipped assembled.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.