Drawer Bin Cabinet W/ 15 Drawers, Blue, Steel, Polystyrene, 17 in W x 11 in H x 11 in D

  • Mfr # 19715BLU

  • Zoro # G7700621


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 in
Overall Depth
11 in
Overall WxDxH
17 in x 11 in x 11 in
Overall Height
11 in
Number of Drawers
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19715BLU
Zoro #
G7700621
UPC #
032903009774
Country of Origin
United States

Dimensions

Overall Width
17 in
Overall Depth
11 in
Overall WxDxH
17 in x 11 in x 11 in
Overall Height
11 in
Drawer HxWxD
(15) 3 3/16 in x 10 9/16 in x 3 1/16 in
Drawer Height
3 1/16 in
Drawer Width
3 3/16 in
Drawer Depth
10 9/16 in
Depth of Cabinet
11 in
Depth
11"
Width of Cabinet
17 in
Width
17"
Height of Cabinet
11 in

Details

Item
Drawer Bin Cabinet
Number of Drawers
15
Number of Bins
15
Color
Blue
Includes
(15) Labels; Dividers
Material
Steel, Polystyrene
Number of Adjustable Dividers
2
Cabinet Color
Gray
For Use With
Mfr. No. 30016, 98325
Finish
Powder Coated
Bin Cabinet Style
Drawer Cabinet
ESD Conductive
No
Bin Color
Blue
Number of Dividers
30
Number of Removable Dividers
2
Duty Rating
Heavy Duty
Series
19
Stackable
Yes
Frame Assembled
Assembled
Method of Construction
Welded
Finish - Cabinets
Powder Coated
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Cabinet Storage Components
Drawers
No. of Drawers
15
Includes Dividers
Yes

Description

Drawer Bin Cabinet, Cabinet Color Gray, Cabinet Material Steel, Drawer Color Blue, Drawer HxWxD (15) 3 3/16 in x 10 9/16 in x 3 1/16 in, Drawer Material Polystyrene, ESD Conductive No, Number of Dividers 30, Number of Drawers 15, Overall Depth 11 in, Overall Height 11 in, Overall Width 17 in, Stackable Yes, Cabinet Finish Powder Coated, Cabinet Storage Components Drawers, Drawer Depth 10 9/16 in, Drawer Height 3 1/16 in, Drawer Width 3 3/16 in, Duty Rating Heavy Duty, Frame Assembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.